Shop All Diagnostic and Monitoring Instruments and Supplies
Honeywell
Elastic Wrap, Blue
Mfr # 720072
Zoro # G0368575
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Color Blue
- Sterile/Non-Sterile Non-Sterile
- Width 3 in
- Length 5 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 720072
- Zoro # G0368575
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 3 in |
Length | 5 yd |
Dressing Width | 3 in |
Dressing Length | 5 yd |
Details
Item | Elastic Wrap |
Latex Content | Latex Free |
Color | Blue |
Sterile/Non-Sterile | Non-Sterile |
Industry Type | Healthcare |
Package Type | Bulk |
Standards | ANSI Z308.1-2009 |
Unitized | Bulk |
Product Type | Self-Adherent Wrap |
Water Resistance | Not Water Resistant |
Dressing Material | Elastic Fabric |
Compatible Manufacturer Part Number | 018504-4222 |
Dressing Color | Blue |
Self-Adhesion | Self-Adhering |
Fastener Included | Fastener Not Included |
Sterility | Non-Sterile |
Description
Elastic Wrap, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Compatible Manufacturer Part Number 018504-4222, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color Blue, Dressing Material Elastic Fabric, Package Type Bulk, Product Type Self-Adherent Wrap, Self-Adhesion Self-Adhering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- MEDIQUE Mygrex Sinus/Allergy Tablet, PK300 (1615509)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1607)
- ILC Replacement for Alaris Medical Systems 2887b Reusable Temperature Probes (2887B REUSABLE TEMPERATURE PROBES ALARIS MEDICAL)
- EASY HEAT 5Pk Gel End Cap (FFEC)
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- THERACARE Pill Cutter (19-010)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- Honeywell Diagnostic and Monitoring Instruments and Supplies