Honeywell

EDA61K-0AC934PERK ScanPal Alphanumeric Handheld Computer with Camera


product price: $1,994.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your operation using this Honeywell EDA61K-0AC934PERK ScanPal alphanumeric handheld computer with camera! This handheld computer provides fast highly responsive performance through its Qualcomm 1.8 GHz octa-core chipset 3 GB of RAM 32 GB of flash memory and Wi-Fi capability. It also comes with 4G LTE cellular compatibility for use in areas where Wi-Fi connections are not easily established. Boasting a 13-megapixel autofocus camera as well as N6703 and long-range EX20 scan engines this handheld computer captures data accurately from up to 49 1/4' away.This handheld computer complies with Android Enterprise Recommended requirements and has a dual-banded 802.11 a/b/ g/n/ac Wi-Fi connection for fast service. Its operating system is the GMS Software Client pack which comes pre-licensed to reduce set-up time. The 4'' touchscreen is easy to operate and is an intuitive interface for new team members. This handheld computer features an alphanumeric keypad for manually inputting information if needed. It also includes Bluetooth capabilities.This handheld computer is powered by a 7000 mAh hot-swappable lithium ion smart battery. This battery lasts up to 25 hours on a single charge allowing the scanner to operate uninterrupted for more than two full work shifts. A power adapter and USB cable are included for your convenience. This handheld computer is highly durable withstanding repeated 4 7/8' drops onto concrete. Plus this handheld computer's ergonomic design reduces the chance of wrist fatigue allowing the user to work more efficiently. This handheld computer is perfect for light-duty inventory management and ordering and it is ideal for use in both warehouses and retail stores. This product is perfect for any operation that values efficiency and functionality.Overall Dimensions:Length: 8 1/8''Width: 3 1/8''Height: 1 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.