Shop All Energy Efficiency and Economizing Controls
Honeywell
Economizer Control, LCD, 30V AC
Mfr # Y7220SJ3104
Zoro # G608104602
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Ball Joint Assemblies, 27 lb-in Diamond Actuator with Crank Arm, Foot Mounting Kit, Sylk Bus Communicating Actuator
- Product Type Economizer System
- Standards California Title 24 (Part 6, section 120.5), IECC 2018 Chapter C403.2.4.7
- Input Voltage 30V AC
- Compatible with Series Honeywell Series 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # Y7220SJ3104
- Zoro # G608104602
- Country of Origin Mexico
- Category Energy Efficiency and Economizing Controls
Details
Item | Economizer Control |
Includes | (2) Ball Joint Assemblies, 27 lb-in Diamond Actuator with Crank Arm, Foot Mounting Kit, Sylk Bus Communicating Actuator |
Product Type | Economizer System |
Standards | California Title 24 (Part 6, section 120.5), IECC 2018 Chapter C403.2.4.7 |
Input Voltage | 30V AC |
Compatible with Series | Honeywell Series 72 |
Display Type | LCD |
Maximum Operating Temperature | 150 Degrees F |
Current Rating | 1.5 A, 3.5 A |
Weight | 27 lb |
Description
Economizer Control, Display Type LCD, Compatible with Series Honeywell Series 72, Input Voltage 30V AC, Current Rating 1.5 A, 3.5 A, Maximum Operating Temperature 150 Degrees F, Includes (2) Ball Joint Assemblies, 27 lb-in Diamond Actuator with Crank Arm, Foot Mounting Kit, Sylk Bus Communicating Actuator, Standards California Title 24 (Part 6, section 120.5), IECC 2018 Chapter C403.2.4.7, Product Type Economizer System, Weight 27 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Control Relay, Single Pump Up, 120V (LCP2A250F2)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, Standard Capacity, Synthetic, 38ZC95, White (38ZC95)
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- DURAFLO Roof Vent 61 Sqin Blk Slant Bk (6065BL)
- IO HVAC CONTROLS Malfunction Monitor, Freeze Stat (UMM-FS)
- IO HVAC CONTROLS Malfunction Monitor, Refrigerant Sensor (UMM-RP)
- IO HVAC CONTROLS Malfunction Monitor, Current Sensor (UMM-CS)
- IO HVAC CONTROLS Warning Watchdog, 4 Condensing Units (IO-WW4)
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- IO HVAC CONTROLS Warning Watchdog, 1 Condensing Unit (IO-WW1)
- Honeywell Energy Efficiency and Economizing Controls