Shop All Eyewash and Shower Parts and Accessories
Honeywell
Dust Cover, Tyvek, 15" L, 12" W, 3" H
Mfr # 32-001015-0000
Zoro # G1961850
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 12 in
- Material Nylon
- Height 3 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-001015-0000
- Zoro # G1961850
- UPC # 364809730712
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 15 in |
Width | 12 in |
Height | 3 in |
Depth | 15 in |
Details
Material | Nylon |
Item | Dust Cover |
Color | Yellow |
For Use With | Pure Flow 1000 |
Accessory Type | Dust Cover |
Compatible with Series | Fendall PureFlow 1000 |
Compatible with Brand | Honeywell |
Compatible Mfr Part Number | 32-00100 |
Description
Dust Cover, Accessory Type Dust Cover, Color Yellow, Compatible Mfr Part Number 32-00100, Compatible with Brand Honeywell, Compatible with Series Fendall PureFlow 1000, For Use With Pure Flow 1000, Material Nylon, Depth 15 in, Height 3 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- SIGNMISSION OSHA Sign, Keep Fingers Clear Of Machine Bilingual, 10in X 7in Decal, 7" W, 10" H, Spanish (OS-DS-D-710-VS-1386)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- HONEYWELL Eyewash Saline Concentrate, 180 oz, For Use With Fendall Pure Flow 1000/2000 Eyewash Stations (32-000513-0000-H5)
- HONEYWELL Nozzle Assembly, Repl, PK2 (32-000203-0000)
- HONEYWELL Mobile Eyewash Cart, Black (32-001060-0000)
- HONEYWELL Personal Eye Wash Bottle, 1 oz. (32-000451-0000)
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- HONEYWELL Eye Wash Saline Solution, 1 gal. (32-000502-0000)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- Honeywell Eyewash and Shower Parts and Accessories