Shop All Door Switches
This Product is Discontinued
Honeywell
Door Switch, SPDT, Screw Terminals, 15A (Discontinued)
Mfr # 22AC2
Zoro # G4612133
This Product is Discontinued
Key Features
- Includes Stainless Steel Bracket
- HP 1/3hp @ 125/250V AC
- Contact Form SPDT
- Switch Function 3 Position, Push Momentary, Pull Maintained
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22AC2
- Zoro # G4612133
- Country of Origin Mexico
- Category Door Switches
Dimensions
Depth | 0.5 in |
Length | 1.5 in |
Height | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Overall Height | 1.5 in |
Overall Width | 1.5 in |
Details
Item | Door Switch |
Includes | Stainless Steel Bracket |
HP | 1/3hp @ 125/250V AC |
Contact Form | SPDT |
Switch Function | 3 Position, Push Momentary, Pull Maintained |
Terminals | Screw |
AC Contact Rating | 15 A @ 125 V, 15 A @ 250 V |
DC Contact Rating | 1/2A @ 125V DC, 1/4A @ 250V DC |
Actuator Material | Polyester |
Type of Actuator | Threaded Push Rod Plunger |
Operating Temp. Range | -65 Degrees to 180 Degrees F |
Current | 15 A |
Horsepower | 1/3 @ 125/250V AC |
Terminal Connection Type | Screw Terminals |
Description
Door Switch, Contact Form SPDT, Switch Function 3 Position, Push Momentary, Pull Maintained, Screw Terminals, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, DC Contact Rating 1/2A @ 125V DC, 1/4A @ 250V DC, HP 1/3hp @ 125/250V AC, Type of Actuator Threaded Push Rod Plunger, Actuator Material Polyester, Depth 0.5 in, Height 1.5 in, Length 1.5 in, Operating Temp. Range -65 Degrees to 180 Degrees F, Includes Stainless Steel Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.