Shop All Door Switches
Honeywell
Door Switch, SPDT, Screw Terminals, 15A
Mfr # 22AC2-UL
Zoro # G4718357
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stainless Steel Bracket
- HP 1/2 hp @ 125/250V AC
- Contact Form SPDT
- Switch Function 3 Position, Push Momentary, Pull Maintained
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22AC2-UL
- Zoro # G4718357
- Country of Origin Mexico
- Category Door Switches
Dimensions
Depth | 0.5 in |
Height | 1.5 in |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Nominal Dimensions | LxWxH 1.50x0.50x1.50" (38.1x12.7x38.1mm) |
Overall Height | 1.81 in |
Overall Width | 1.59 in |
Description
Door Switch, Contact Form SPDT, Switch Function 3 Position, Push Momentary, Pull Maintained, Screw Terminals, AC Contact Rating 15 A @ 250 V, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, HP 1/2 hp @ 125/250V AC, Type of Actuator Push Rod Plunger, Actuator Material Polyester, Depth 0.5 in, Height 1.5 in, Length 1.5 in, Operating Temp. Range -65 Degrees to 180 Degrees F, Standards CSA, UL Listed, Includes Stainless Steel Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- RACO Nipple, 2 In Conduit, Zinc, 1-1/8 In L (1668)
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- GARDNER BENDER Door Switch, On/Off, SPST (GSW-26)
- SCHLAGE ELECTRONICS Keyswitch (653-041)
- Honeywell Switches