Shop All Door Switches
Honeywell
Door Switch, SPDT, Quick Conn Terminals, 5A
Mfr # 23AC81
Zoro # G4532963
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stainless Steel Bracket
- HP 1/10hp @ 250V AC
- Contact Form SPDT
- Switch Function 2 Position, Push Momentary
- Terminals Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 23AC81
- Zoro # G4532963
- Country of Origin Mexico
- Category Door Switches
Dimensions
Depth | 0.5 in |
Length | 1.5 in |
Height | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Overall Height | 1.81 in |
Overall Width | 1.59 in |
Description
Door Switch, Contact Form SPDT, Switch Function 2 Position, Push Momentary, Quick Connect Terminals, AC Contact Rating 15 A @ 250 V, DC Contact Rating Not Rated, HP 1/10hp @ 250V AC, Type of Actuator Push Rod Plunger, Actuator Material Polyester, Depth 0.5 in, Height 1.5 in, Length 1.5 in, Operating Temp. Range -65 Degrees to 180 Degrees F, Standards CSA, UL Listed, Includes Stainless Steel Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- GLOBE ELECTRIC WHT Push Button (SL-7797-02)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (22AC2-UL)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- BEST Keyswitch (1W7B2626)
- BEA Activation Plates (10LPR36433)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- SDC Keyswitch (801AL)
- LCN Touchless Actuators (8310-813WH)
- Honeywell Switches