Shop All Gas Detection Accessories
Honeywell
Docking Station
Mfr # DX-NEST-CP
Zoro # G3649312
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator LCD Display
- Power Source 12 V / 8.33 A ITE
- Height 14 13/16 in
- Standards EMC Directive 2014/30/EU
- For Use With Honeywell BW(R) Clip Series, Honeywell BW(TM) Solo, Honeywell BW(TM) Clip4, Honeywell BW(TM) MicroClip Series, Honeywell BW(TM) Ultra, Honeywell BW(TM) MaxXT II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # DX-NEST-CP
- Zoro # G3649312
- Country of Origin Canada
- Category Gas Detection Accessories
Dimensions
Height | 14 13/16 in |
Length | 5 13/32 in |
Width | 4 19/64 in |
Test Stand Depth | 5.41 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Width | 4.3 in |
Test Stand Height | 14.81 in |
Details
Status Indicator | LCD Display |
Power Source | 12 V / 8.33 A ITE |
Item | Docking Station |
Standards | EMC Directive 2014/30/EU |
For Use With | Honeywell BW(R) Clip Series, Honeywell BW(TM) Solo, Honeywell BW(TM) Clip4, Honeywell BW(TM) MicroClip Series, Honeywell BW(TM) Ultra, Honeywell BW(TM) MaxXT II |
Includes | Nest PCB, Nest Top Plate |
Features | Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas |
Includes Software | Yes |
Display Screen Type | LCD |
Display Type | Digital |
Sub-Brand | RAE |
Flow Rate - Maximum | 350 mL/min |
Communication Protocol | Ethernet, USB |
Digital Memory Capacity | 2 GB |
Compatible Detector Model/Series | BW Clip, BW Clip 4, BW MaxXT II, BW MicroClip, BW Solo, BW Ultra, IntelliDoX |
Description
Docking Station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Includes Nest PCB, Nest Top Plate, Display Type Digital, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB, Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8577)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XXL (WTIG-06-XXL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (2UUF6)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- MSA SAFETY Sampling Tubing Kit, 10 ft., Hook-and-Loop (10105839)
- Honeywell Gas Detection