Shop All Portable Device Chargers
Honeywell
Docking Station Cradle, 20" L, 14" W
Mfr # T02-0103-000
Zoro # G210109156
product price: $2,494.99
/ea
Free Shipping & Returns
$2,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used on a Bench Top or Mounted on the Wall, Deployable as a Standalone Cradle or a Controller-Based System with upto 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging and Records Management, Networking Capability, Optimized for Field Use, Does Not Require a Computer to Operate, Supports a Wide Variety of Gases, Including Exotics
- Includes Charger, Desktop Cradle, Stickers
- Data Logger Yes
- Status Indicator LCD Display, LED
- Digital Memory Capacity 2 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T02-0103-000
- Zoro # G210109156
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Manufacturer Warranty Length | 2 yr Limited |
Depth | 20 in |
Test Stand Height | 6 in |
Test Stand Depth | 20 in |
Length | 20 in |
Test Stand Width | 14 in |
Height | 6 in |
Width | 14 in |
Description
Cradle Kit, Standards CE Certified, Includes Charger, Desktop Cradle, Stickers, Mounting Location Tabletop, Wall, Visual Alert Type Red/Green/Yellow LED, Display Type Digital, Power Source AC Adapter, Communication Protocol Wi-Fi, Data Logger Yes, Digital Memory Capacity 2 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peltor Lite-Com Pro II Powr Supply, PK100 (FR08)
- PIVO Tripod 160cm (TRPD)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1276-08RB)
- ILC Replacement for Autec R0batt00e11a0 Battery (R0BATT00E11A0 BATTERY AUTEC)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0003-000)
- ILC Replacement for Premium Power F1279b AC Adapter (F1279B AC ADAPTER PREMIUM POWER)
- Honeywell Portable Device Chargers