Shop All Disposable Respirators & Dust Masks
Honeywell
Disposable Respirator w/Nose Clip, PK200
Mfr # DC301N95B
Zoro # G7805140
product price: $148.99
/pk 200, $0.74/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex Content Latex Free
- Individually Packaged No
- Standards NIOSH Approved
- Mask Size Universal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # DC301N95B
- Zoro # G7805140
- UPC # 00883940398938
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Latex Content | Latex Free |
Individually Packaged | No |
Standards | NIOSH Approved |
Item | Disposable Respirator with Nose Clip |
Color | White |
Mask Headstrap Type | Dual, Non-Adjustable |
ISO Cleanroom Class | Not Rated |
NIOSH Rating | N95 |
Nosepiece Type | Metal Nose Clip |
Eyeshield Color | None |
ASTM Splash Rating | Not Rated |
Eyeshield Material | None |
Includes Eyeshield | No |
Features | Exclusive Design That Minimizes the Pressure Points and Fits Comfortably on Most Faces, Humidity and Moisture Resistant Filter Media That Repels Moisture for a Longer Lasting Respirator, Rigid Outer Shell Prevents Masks From Collapsing in High Humidity, Strong |
Eyeshield Features | None |
Description
Disposable Respirator with Nose Clip, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-550)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- DUPONT Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTN2X000100)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL Respirator, Cone, N95 Pk (HWLDC300N95)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- HONEYWELL Disposable Respirators, N95, PK20 (DC301N95BX)
- HONEYWELL Disposable Respirator Mask, N95, White, Universal Size, PK20 (DC300N95)
- HONEYWELL Disposable Flatfold Respirator, PK20 (DF300N95BX)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8577)
- Honeywell Disposable Respirators & Dust Masks