Shop All Disposable Respirators & Dust Masks
Honeywell
Disposable Respirator Mask, N95, White, Universal Size, PK20
Mfr # DC300N95
Zoro # G7948815
product price: $13.99
/pk 20, $0.70/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Seal None
- Respirator Headstrap Type Dual, Non-Adjustable
- Nuisance Odor Removal None
- Respirator Shape Molded
- Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # DC300N95
- Zoro # G7948815
- UPC # 883940391618
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Face Seal | None |
Respirator Headstrap Type | Dual, Non-Adjustable |
Nuisance Odor Removal | None |
Respirator Shape | Molded |
Fluid Resistant | No |
Nose Clip | No |
Latex Content | Latex Free |
Color | White |
Exhalation Valve | No |
Standards | One Size |
Item | Molded Cup N95 Respirator Mask |
Individually Packaged | No |
Respirator Filter Class | N95 |
Mask Headstrap Type | Dual |
Mask Shape | Molded |
ASTM Splash Rating | Not Rated |
Face Seal Type | Standard |
NIOSH Rating | N95 |
Nosepiece Type | Molded Nose Bridge |
Features | Lightweight |
Shop By | Closeouts |
Description
Disposable Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- HONEYWELL Disposable Respirators, N95, PK20 (DC301N95BX)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL Disposable Flatfold Respirator, PK50 (DF300N95B)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- HONEYWELL Respirator, Cone, N95 Pk (HWLDC300N95)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, S, White, PK20 (14110393)
- HONEYWELL NORTH N95 Disposable Respirator, M/L, White, PK20 (14110391)
- Honeywell Disposable Respirators & Dust Masks