Shop All Ear Plugs
Honeywell
Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK
Mfr # MAX-1
Zoro # G206002942
product price: $54.69
/pk 200, $0.27/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Cord Options Corded/Uncorded
- Noise Reduction Rating 33
- Color Orange
- Earplug Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Disposable |
Item | Max Uncorded Foam Ear Plugs |
Cord Options | Corded/Uncorded |
Noise Reduction Rating | 33 |
Color | Orange |
Earplug Color | Orange |
Standards | EN 352-2-2002: ANSI S3.19-1974: AS/NZS 1270-2002 |
Cord Color | Turqouise |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- HONEYWELL Disposable Airsoft Corded Foam Ear Plugs, 32, Pink/Yellow, 100 PK (LL-30)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- HONEYWELL Howard Leight MAXLS4 Refill for LS4 Dispenser MAX Earplugs, 2000 Pairs, 2000PK (MAX-LS4-REFILL)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- HONEYWELL Disposable Ear Plug Dispenser, Contoured-T Shape, 32, 2000 PK (LL-LS4-REFILL)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- Honeywell Hearing Protection