Shop All Ear Plugs
Honeywell
Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK
Mfr # LPF-1
Zoro # G306002743
product price: $48.15
/pk 200, $0.24/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Cord Options Corded/Uncorded
- Noise Reduction Rating 30
- Earplug Color Green
- Cord Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Disposable |
Item | Max Lite Uncorded Foam Ear Plugs |
Cord Options | Corded/Uncorded |
Noise Reduction Rating | 30 |
Earplug Color | Green |
Cord Color | Yellow |
Standards | EN 352-2-2002: ANSI S3.19-1974: AS/NZS 1270-2002 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow (45DV15)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- HONEYWELL Disposable Airsoft Corded Foam Ear Plugs, 32, Pink/Yellow, 100 PK (LL-30)
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- HONEYWELL Howard Leight MAXLS4 Refill for LS4 Dispenser MAX Earplugs, 2000 Pairs, 2000PK (MAX-LS4-REFILL)
- PLUGFONES ComforTwist 29 dB Soft Foam Replacement Ear Plugs Yellow 5 pair (PRP-FY10)
- Honeywell Ear Plugs