Shop All Disposable Respirators & Dust Masks
Honeywell
Disposable Flatfold Respirator, PK50
Mfr # DF300N95B
Zoro # G1949610
product price: $45.99
/pk 50, $0.92/ea
Sold in multiples of 12 for $551.88
$551.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Material Respirable Crystalline Silica
- ASTM Splash Rating Not Rated
- NIOSH Rating N95
- Mask Shape Flat-Fold
- Includes Eyeshield No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # DF300N95B
- Zoro # G1949610
- UPC # 883940403724
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Mask Material | Respirable Crystalline Silica |
Item | Disposable Flatfold Respirator |
ASTM Splash Rating | Not Rated |
NIOSH Rating | N95 |
Mask Shape | Flat-Fold |
Includes Eyeshield | No |
Exhalation Valve | No |
Nosepiece Type | Molded Nose Bridge |
ISO Cleanroom Class | Not Rated |
Mask Headstrap Type | Dual, Non-Adjustable |
Description
Disposable Flatfold Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Respirable Crystalline Silica, Exhalation Valve No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL Respirator, Cone, N95 Pk (HWLDC300N95)
- HONEYWELL Disposable Respirators, N95, PK20 (DC301N95BX)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- HONEYWELL Disposable Respirator Mask, N95, White, Universal Size, PK20 (DC300N95)
- 3M Medium Tekk Protection Disposable Paint Project Respirator Mask (52P71PC1-B)
- 3M N95 Disposable White Particulate Respirator w/ Valve 10pk. (8212)
- Honeywell Disposable Respirators & Dust Masks