Shop All Ear Plugs
Honeywell
Disposable Ear Plug Dispenser, Contoured-T Shape, 32, 2000 PK
Mfr # LL-LS4-REFILL
Zoro # G707465710
product price: $393.99
/pk 2000, $0.20/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Contoured T-shape
- Reusability Disposable
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 32 Decibel
- Earplug Shape Contoured-T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Contoured T-shape |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Item | Ear Plug Dispenser |
Noise Reduction Rating NRR | 32 Decibel |
Earplug Shape | Contoured-T |
Noise Reduction Rating | 32 |
Features | High Visibility |
Metal Detectable | No |
Material | Plastic |
Description
Howard Leight's LaserLite Earplugs are constructed of a selfadjusting polyurethane foam that expands to fit virtually every wearer The contoured Tshape allows for easy insertion and comfortable wear 200 pairs per bag and 10 bags per case
- •200 pairs/bag, 10 bags/case
- •Vibrant colors to make protection visible
- •Self-adjusting polyurethane foam expands to fit virtually every wearer
- •Contoured T-shape for easy insertion and wear
- •Smooth, soil-resistant closed cell-foam skin prevents dirt build-up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, 2030-7W, PR (2030-7W)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- HONEYWELL NORTH Howard Leight„¢ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box (FF-1)
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- HONEYWELL Disposable Airsoft Corded Foam Ear Plugs, 32, Pink/Yellow, 100 PK (LL-30)
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- HONEYWELL Howard Leight MAXLS4 Refill for LS4 Dispenser MAX Earplugs, 2000 Pairs, 2000PK (MAX-LS4-REFILL)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- Honeywell Hearing Protection