Shop All Portable Electric Heaters
Honeywell
Digital Tower Heater, Remote, Motion Sensor, 23-1/2"H, Black
Mfr # HWLHCE323V
Zoro # G402500624
Free Shipping & Returns
$98.99
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
- Brand Honeywell
- MFR # HWLHCE323V
- Zoro # G402500624
- UPC # 92926003234
- Country of Origin China
- Category Portable Electric Heaters
Description
Ceramic tower heater with Motion Sensor incorporates a number of beneficial features that exceed Industry Safety Standards. Safety Motion Sensor detects when an object is too close and automatically shuts off until the object is removed. Digital controls and a large LCD provide a hassle-free approach to adjusting the heat output. Plus, use the included remote control to adjust the settings from anywhere in the room. The programmable thermostat offers a customizable level of comfort. A permanent dust filter helps prevent dust and particles from entering the heater for lasting performance. Auto-off tipover switch, cool-touch housing and overheat safety protection all solidify peace of mind. Slim, modern design fits any home or office decor.
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
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- ROBERTSHAW Pilot, Includes: Nat. And Lp Orifices (1830-707)
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat (1F79-111)
- HONEYWELL Tower Heater, Digital, 750-1500W, 10.13"x8"x23.25", Black (HWLHCE322V)
- HONEYWELL 360 Surround Fan Forced Heater, 9 x 9 x 12, Gray (HHF360V)
- HONEYWELL Tower Heater, 8-7/10"Wx6-7/10"Lx12-4/5"H, Black (HWLHCE311V)
- ALORAIR MAXFIREDRY heater 200 PORTABLE ELECTRIC HEATER 20,000 BTU WITH THERMOSTAT (MaxFireDry 200)
- COMFORT GLOW Portable Electrics Electric Fan Heater, 15 A, 120 V, 750, 1500 W, 5200 Btu Heating, White (EFH1518)
- ZORO SELECT Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (12H977)
- DO IT BEST Portable Heater (NF15-9BJB)
- Honeywell Portable Electric Heaters