Shop All Portable Electric Heaters
This Product is Discontinued
Honeywell
Digital Tower Heater, 750-1500W, Black, 1500, 120v, 1 Phase (Discontinued)
Mfr # HCE322V
Zoro # G7140408
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1500
- Width 6.69"
- Height 21.65"
- Voltage 120v
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HCE322V
- Zoro # G7140408
- UPC # 092926003227
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 6.69" |
Height | 21.65" |
Details
Watts | 1500 |
Item | Digital Tower Heater,750-1500W,Black |
Voltage | 120v |
Phase | 1 |
Description
Digital Tower Heater,750-1500W,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.