Shop All Low Voltage Thermostats
This Product is Discontinued
Honeywell
Deluxe Non-Programmable Thermostat, 1 H 1 C, Floor/Wall Furnace Mount, Hardwired/Battery (Discontinued)
Mfr # RTH5100B1025
Zoro # G7521291
This Product is Discontinued
Key Features
- Voltage 24V or 750mV
- Stages Heat 1
- Mounting Location Floor/Wall Furnace
- Control Range Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
- System Switching Heat-Off-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # RTH5100B1025
- Zoro # G7521291
- UPC # 085267338509
- Country of Origin Mexico
- Category Low Voltage Thermostats
Dimensions
Height | 3-1/2" |
Width | 4-1/2" |
Details
Item | Thermostat,Deluxe,Manual |
Voltage | 24V or 750mV |
Stages Heat | 1 |
Mounting Location | Floor/Wall Furnace |
Control Range | Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F |
System Switching | Heat-Off-Cool |
Stages Cool | 1 |
Power Method | Hardwired/Battery |
750mV Compatible | Yes |
Description
Thermostat,Deluxe,Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.