Shop All Fire and Smoke Dampers
Honeywell
Damper Linkage
Mfr # Q605D1069
Zoro # G4788563
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Internal or External Mounting
- Includes (3) Damper Crank Arms, (4) Ball Joints, Crank Arm Adapter Assembly
- Accessory Type Super Tradeline Damper Linkage
- Product Type Damper Linkage
- Rod Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # Q605D1069
- Zoro # G4788563
- Country of Origin Mexico
- Category Fire and Smoke Dampers
Dimensions
Rod Size | 5/16 in |
Details
Item | Damper Linkage |
For Use With | Internal or External Mounting |
Includes | (3) Damper Crank Arms, (4) Ball Joints, Crank Arm Adapter Assembly |
Accessory Type | Super Tradeline Damper Linkage |
Product Type | Damper Linkage |
Description
Damper Linkage, Product Type Damper Linkage, Includes (3) Damper Crank Arms, (4) Ball Joints, Crank Arm Adapter Assembly, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- MCDONNELL & MILLER Standard Probe (354081)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10A)
- MEDIFY AIR Replacement filter for MA-40 (MA-40-E1)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- Honeywell Dampers