Shop All Valve Parts
Honeywell
D146M1032 3/4" Differential
Mfr # D146M1032
Zoro # G6562088
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Built-in differential pressure indicator
- Valve Type - Hydraulic Valves Pressure Regulating Valve
- Temp. Range 230°F
- Material of Construction Brass (body), Stainless steel and engineered thermoplastics. EPDM diaphragm.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # D146M1032
- Zoro # G6562088
- UPC # 85267042222
- Country of Origin United States
- Category Valve Parts
Details
Includes | Built-in differential pressure indicator |
Valve Type - Hydraulic Valves | Pressure Regulating Valve |
Temp. Range | 230°F |
Material of Construction | Brass (body), Stainless steel and engineered thermoplastics. EPDM diaphragm. |
Description
D146M1032 3/4" Differential Pressure Regulator W/Indicator 120,000 Btu, 18 Gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-4)
- KOHLER Wall Brackets (1814-P-NA)
- HONEYWELL Am100-002Rp Repair Kit For (AM100-002R)
- HONEYWELL L4029E1011 Limit Control W/Man. (L4029E1011)
- HONEYWELL Am101-Ustg-1Lf 3/4" Lowlead Tmv (AM101-USTG)
- HONEYWELL L4029E1045 Limit Control (L4029E1045)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- HONEYWELL Tb6980B1006 24V Non-Programmabl (TB6980B100)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- Honeywell Valve Parts