Shop All Actuators and Damper Motors
Honeywell
CW Electric Actuator, 25 in.-lb., 24VAC
Mfr # M7415B1004
Zoro # G4812950
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type Proportional
- Torque 25 in-lb
- Voltage 24V AC
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M7415B1004
- Zoro # G4812950
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 4 1/2 in |
Width | 5 in |
Depth | 5 3/16 in |
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Overall Depth | 5 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 25 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating Not Applicable, IP Rating Not Applicable, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Single-Ended, Shaft Rotation CW, Stroke Degree 90 Degrees , Mounting Type Foot Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Blower Wheel (D6723306S)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x5.875" (H16G1X1)
- MARADYNE Y Connector, 3" (TA8000448)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- HONEYWELL Ms7510A2008 24V Modulating (MS7510A200)
- HONEYWELL Mp953D1172 Valve Actuator (MP953D1172)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- HONEYWELL Electric Actuator, 44 in.-lb.-40 to 149 (MS7505A2130/U)
- SCHNEIDER ELECTRIC Ma-5213-500 24V Two Position (MA-5213-50)
- Honeywell Actuators and Damper Motors