Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 18 Gauge, A2, PR
Mfr # 22-7518B/11XXL
Zoro # G9912078
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 2XL ( 11 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22-7518B/11XXL
- Zoro # G9912078
- UPC # 883940366791
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X31B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (20360)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Small (AS019S-S (7))
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A2, PR (22-7518B/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A8, PR (28-0910B/7S)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513W/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7513B/8M)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (11-542)
- Honeywell Cut-Resistant Gloves