Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 18 Gauge, A1, PR
Mfr # 21-1818B/11XXL
Zoro # G9912044
product price: $6.25
/pr
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 21-1818B/11XXL
- Zoro # G9912044
- UPC # 883940365695
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X21A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF542-XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-7/S)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-350/M)
- Honeywell Cut-Resistant Gloves