Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 18 Gauge, A1, PR
Mfr # 21-1518B/11XXL
Zoro # G9908185
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A1
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 21-1518B/11XXL
- Zoro # G9908185
- UPC # 883940365756
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X31A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7913B/11XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (42-615BL/10XL)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size XS (6) (99-1-9790-6-K)
- Honeywell Cut-Resistant Gloves