Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR
Mfr # 21-1515B/11XXL
Zoro # G9907643
product price: $3.89
/pr
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size 2XL ( 11 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 21-1515B/11XXL
- Zoro # G9907643
- UPC # 883940365633
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X31A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8.5D, PR (15569)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- HONEYWELL Cut-Resistant Gloves, M, 15 Gauge, A1, PR (21-1515B/8M)
- HONEYWELL Cut-Resistant Gloves, L, 15 Gauge, A1, PR (21-1515B/9L)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- MCR SAFETY Memphis Dyneema Polyurethane Gloves, Medium, White/Gray, Pair PR (9672M)
- Honeywell Gloves & Hand Protection