Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 13 Gauge, A5, PR
Mfr # 25-0913B/11XXL
Zoro # G9908298
product price: $10.69
/pr
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 25-0913B/11XXL
- Zoro # G9908298
- UPC # 883940368139
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Stainless Steel, EN 388 Rating 4X42E, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (92720NFL)
- HONEYWELL Cut-Resistant Gloves, Thermal, L, PR (43-622BY/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A3, PR (23-0913B/8M)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-L)
- Honeywell Gloves & Hand Protection