Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR
Mfr # 22-7913B/11XXL
Zoro # G9912132
product price: $8.75
/pr
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A2
- Size 2XL ( 11 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22-7913B/11XXL
- Zoro # G9912132
- UPC # 883940365930
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray Head Assembly, 2 Gs (AP470-100R)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Fork Trucks Prohibited Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-12881)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1755749)
- BRONER Tex-Mex Straw Sun Hat (48-88-414-m-g)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513B/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7913B/8M)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0513B/11XXL)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7070-12PR)
- Honeywell Cut-Resistant Gloves