Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XS, 13 Gauge, A4, PR
Mfr # 24-0913B/6XS
Zoro # G9900363
product price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-0913B/6XS
- Zoro # G9900363
- UPC # 883940367163
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 10 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X44D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER UNI NO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-NO2-20)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 11' Red "NO ENTRY" WT (WM115-PS-NOENRW-F-S-110)
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7111-11M)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (PF570-M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, XL, PR (375-XL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (KKC2PU-06-XXL)
- Honeywell Gloves & Hand Protection