Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XS, 13 Gauge, A4, PR
Mfr # 24-0513W/6XS
Zoro # G9899812
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- Size XS ( 6 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-0513W/6XS
- Zoro # G9899812
- UPC # 883940367040
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Glove Length | 10 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035BY)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, PR (4500S)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 080)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Small, Black (JKV9022BK)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0913B/9L)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, XL, PR (375-XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- HONEYWELL Gloves, PR (41-4438BL/8M)
- HONEYWELL Cut-Resistant Gloves, XXL, 18 Gauge, A2, PR (22-7518B/11XXL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XS, PR (42-615BL/6XS)
- PIP Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (17-SD200/XL)
- Honeywell Cut-Resistant Gloves