Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XS, 13 Gauge, A4, PR
Mfr # 24-0513B/6XS
Zoro # G9900336
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- ANSI/ISEA Cut Level A4
- Size XS ( 6 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-0513B/6XS
- Zoro # G9900336
- UPC # 883940366982
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Size | XS ( 6 ) |
Glove Length | 10 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- JUSTRITE Fuse Link Assembly (29988)
- 3M Half Mask Respirator size M (7502)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- HONEYWELL Gloves, PR (41-4438BL/10XL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, M, PR (42-622BY/8M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, 2XL, 1 PR (NFD11HD/11XXL)
- HONEYWELL Gloves, PR (41-4438BL/8M)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7001B)
- Honeywell Cut-Resistant Gloves