Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 18 Gauge, A4, PR
Mfr # 24-9518B/10XL
Zoro # G9900598
product price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-9518B/10XL
- Zoro # G9900598
- UPC # 883940367149
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Steel, EN 388 Rating 4X31D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- MOLDEX Moldex 7001 7000 Series Half Mask Respirator, Small (7001)
- PORTWEST HV Extreme Ear Muff (PS43)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR (21-1515B/11XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-11/XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7913B/11XXL)
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- Honeywell Gloves & Hand Protection