Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, XL, 13 Gauge, A6, PR
Mfr # 26-0513B/10XL
Zoro # G9908307
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- ANSI/ISEA Cut Level A6
- Size XL ( 10 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 26-0513B/10XL
- Zoro # G9908307
- UPC # 883940368245
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy/Basalt, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- 3M Particulate Filters, N95, 10/Box, PK10 (70070614477)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, M, PR (375-M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, XL, 1 PR (NF11HD/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 18 Gauge, A2, PR (22-7518B/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF542-XL)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XS, 1 PR (NFD15B/6XS)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size L (9) (99-1-9632-9-K)
- Honeywell Gloves & Hand Protection