Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, Slip-On, XXL, PR
Mfr # 42-615BL/11XXL
Zoro # G8516786
product price: $41.79
/pr
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL ( 11 )
- ANSI/ISEA Cut Level A6
- Size 2XL ( 11 )
- Standards CE, EN388, EN420
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-615BL/11XXL
- Zoro # G8516786
- UPC # 883940355962
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Item | Mechanics Gloves |
ANSI/ISEA Cut Level | A6 |
Standards | CE, EN388, EN420 |
Cuff Style | Slip-On |
Palm Material | Polyester |
Glove Back Material | Polyester |
Includes Reinforced Thumb Crotch | No |
Glove Features | Waterproof |
Cut-Resistance Coverage | Palm Side |
Glove Back Color | Black/Blue |
Palm Style | Uncoated |
ANSI/ISEA Cut Level (Coverage) | A6 - Palm Side |
Includes Double Palm | No |
Knuckle Protection Material | TPR |
Glove Liner Material | Aramid |
ANSI/ISEA Impact Level | 2 |
Touchscreen Compatible | No |
Minimum Temperature | Not Rated |
Glove Lining Material | Aramid |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Blue, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4001)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4650)
- ESS Replacement Polarized Lens (740-0455)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7913B/11XXL)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (11-735)
- Honeywell Gloves & Hand Protection