Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, Slip-On, XS, PR
Mfr # 42-615BL/6XS
Zoro # G8521065
product price: $51.89
/pr
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS ( 6 )
- ANSI/ISEA Cut Level A6
- Size XS ( 6 )
- Standards CE, EN388, EN420
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-615BL/6XS
- Zoro # G8521065
- UPC # 883940355917
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Size- Alpha | XS |
Size- Numeric | 6 |
Details
Item | Mechanics Gloves |
ANSI/ISEA Cut Level | A6 |
Standards | CE, EN388, EN420 |
Cuff Style | Slip-On |
Palm Material | Polyester |
Glove Back Material | Polyester |
ANSI/ISEA Impact Level | 2 |
Minimum Temperature | Not Rated |
Cut-Resistance Coverage | Palm Side |
Glove Back Color | Black/Blue |
Includes Double Palm | No |
Touchscreen Compatible | No |
ANSI/ISEA Cut Level (Coverage) | A6 - Palm Side |
Glove Features | Waterproof |
Includes Reinforced Thumb Crotch | No |
Glove Liner Material | Aramid |
Palm Style | Uncoated |
Knuckle Protection Material | TPR |
Glove Lining Material | Aramid |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Blue, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9026)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Yellow Caution (03-600-11A)
- HONEYWELL SALISBURY SIZE 10 CLASS 0 LINEMAN GLOVE (E011B/10)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-9/L)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513W/11XXL)
- HONEYWELL Gloves, PR (44-4438BL/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- HONEYWELL Gloves, PR (41-4413BE/11XXL)
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- Honeywell Cut-Resistant Gloves