Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 18 Gauge, A1, PR
Mfr # 21-1818B/7S
Zoro # G9912062
product price: $5.85
/pr
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 21-1818B/7S
- Zoro # G9912062
- UPC # 883940365657
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 10 in |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X21A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, M, 8" L, PR (FFTAB-55-009)
- CARHARTT AH0267 M Force Helmet Liner (A267-029)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1818B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1818B/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15/7S)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XXXXL)
- Honeywell Cut-Resistant Gloves