Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 13 Gauge, A7, PR
Mfr # 27-0513B/7S
Zoro # G9900284
product price: $12.35
/pr
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 27-0513B/7S
- Zoro # G9900284
- UPC # 883940368337
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 10 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Butterfly Valve Lockout, Plastic, 2" H, Red (7514)
- OCCUNOMIX OccuNomix Vulcan Baseball Style Bump Cap Black, V410-B06 (V410-B06)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZH5)
- JJ KELLER Caution Wide Right Turns, Vertical (948)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (NFD15B/11XXL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-11/XXL)
- CONDOR VF, Cut-Res Gloves, PU, 2XL, 21AH72, PR (61CV68)
- Honeywell Cut-Resistant Gloves