Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 13 Gauge, A5, PR
Mfr # 25-0513B/7S
Zoro # G9900248
product price: $9.79
/pr
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 25-0513B/7S
- Zoro # G9900248
- UPC # 883940368030
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Stainless Steel, EN 388 Rating 4X42E, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- SALISBURY Lineman Glove Kit Blk Class 2, 14 Inch (GK214B/8)
- ACCUFORM Safety Sign, SBMCHG014VS (SBMCHG014VS)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 11ft.Blk/Ye Belt (MSR630D-YW-BYD-110)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- HONEYWELL Cut-Resistant Gloves, Thermal, XXL, PR (43-622BY/11XXL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, XL, PR (42-622BY/10XL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, M, PR (42-622BY/8M)
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- TENACTIV Knit Gloves, 10 in L, 2XS, PR (S18TAXFN-5)
- Honeywell Gloves & Hand Protection