Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 13 Gauge, A4, PR
Mfr # 24-0913B/7S
Zoro # G9900424
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Size S ( 7 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-0913B/7S
- Zoro # G9900424
- UPC # 883940367170
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X44D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- KINCO Leather Gloves, Cowhide, S, Shirred, PR (98 S)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NR)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-8/M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-9/L)
- HONEYWELL 582-24-0513B-7S 13 Gauge A4-D Micro-Foam Coreshield Glove; Black; Small - Size 7 (582-24-0513B/7S)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2070-XS (6))
- Honeywell Gloves & Hand Protection