Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 13 Gauge, A2, PR
Mfr # 22-7513W/7S
Zoro # G9912202
product price: $7.69
/pr
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 7
- Size S ( 7 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22-7513W/7S
- Zoro # G9912202
- UPC # 883940365831
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Universal Protective Face Shield (14955)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- SECURIT Replacement Slotted Key Cabinet Tags, 1 5/8 x 1 1/2, White, PK20 (04983)
- KAREWEAR Bib Apron, Denim, 30"L, 24"W (500D)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A8, PR (28-0910B/7S)
- HONEYWELL Gloves, PR (44-4438BL/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (WE300-S)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- HEXARMOR Knit Gloves, General Purpose, M, PR (2059-M (8))
- Honeywell Cut-Resistant Gloves