Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, S, 10 Gauge, A9, PR
Mfr # 29-0910B/7S
Zoro # G9900388
product price: $15.45
/pr
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 29-0910B/7S
- Zoro # G9900388
- UPC # 883940369259
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Kevlar(R)/Alloy, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, 2X-Large (205G-212X)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- MECHANIX WEAR The Original® Tactical Glove, XL, MultiCam, 10inL, PR (MG-78-011)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A9, PR (29-0910B/11XXL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-11/XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, PR (SKC4FN-04-L)
- Honeywell Cut-Resistant Gloves