Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF24-0113G-8/M
Zoro # G806135934
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material PU
- Glove Coating Coverage 3/4
- Glove Coating Finish Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF24-0113G-8/M
- Zoro # G806135934
- UPC # 883940419091
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44D, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- ZORO SELECT Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (3NMG3)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, M, PR (42-612BY/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0513B/11XXL)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- Honeywell Cut-Resistant Gloves