Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF24-0113G-10/XL
Zoro # G606135912
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material PU
- Glove Coating Coverage 3/4
- Glove Coating Finish Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF24-0113G-10/XL
- Zoro # G606135912
- UPC # 883940419114
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44D, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17ST)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- SUPER ANCHOR SAFETY 30ft Deluxe 5/8" 12-Strand Lifeline w/Snaphook +No. 4015 SuperGrab. Retail Box (4034-30SG)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- HONEYWELL Cut-Resistant Gloves, Slip-On, M, PR (42-612BY/8M)
- HONEYWELL Gloves, PR (42-322BO/8M)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-6)
- Honeywell Gloves & Hand Protection