Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF23-0113W-9/L
Zoro # G406135891
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- ANSI/ISEA Cut Level A3
- Size L ( 9 )
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # NPF23-0113W-9/L
- Zoro # G406135891
- UPC # 883940419046
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9019-XL)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7513W/6XS)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A3, PR (23-0913B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-9/L)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD20B/10XL)
- HONEYWELL Gloves, PR (41-4413BE/11XXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-518)
- Honeywell Gloves & Hand Protection