Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF23-0113W-10/XL
Zoro # G406135952
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL ( 10 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material PU
- Glove Coating Coverage 3/4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # NPF23-0113W-10/XL
- Zoro # G406135952
- UPC # 883940419053
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size (Numeric) | 10 |
Size (Alpha) | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676-VEND)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- CONDOR Lockout Safety Tag, Danger Do Not Operate, Plastic, 3.25 in W x 5.75 in H, Pack 25 (48RU11)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD15/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-9/L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-9/L)
- ERGODYNE ProFlex 922CR Level 5 Cut Resistant Nitrile-Dipped DIR Gloves, Gray, 2XL, 1 Pr (17096)
- Honeywell Gloves & Hand Protection