Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF23-0113G-9/L
Zoro # G306135939
product price: $9.15
/pr
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- ANSI/ISEA Cut Level A3
- Size L ( 9 )
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF23-0113G-9/L
- Zoro # G306135939
- UPC # 883940418988
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Impact Breaker Gloves in Black, Medium (EWIMPBR0509)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, S, 1 PR (NF11HD/7S)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, Slip-On, M, PR (42-612BY/8M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 1 PR (NF11HD/9L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, S, PR (42-615BL/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113W-9/L)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- Honeywell Cut-Resistant Gloves