Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF23-0113G-8/M
Zoro # G006135888
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M ( 8 )
- Size M ( 8 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF23-0113G-8/M
- Zoro # G006135888
- UPC # 883940418971
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign - Bilingual, M736AB (M736AB)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513W/8M)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A8, PR (28-0910B/11XXL)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- Honeywell Cut-Resistant Gloves