Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF22-7113W-9/L
Zoro # G006135949
product price: $6.89
/pr
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- Size L ( 9 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF22-7113W-9/L
- Zoro # G006135949
- UPC # 883940418926
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Dyneema, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Dyneema, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43B, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XXXL (TR88004)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0913B/7S)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-6)
- Honeywell Gloves & Hand Protection