Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF22-7113G-9/L
Zoro # G006135901
product price: $7.29
/pr
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- ANSI/ISEA Cut Level A2
- Size L ( 9 )
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF22-7113G-9/L
- Zoro # G006135901
- UPC # 883940418865
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Dyneema, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Dyneema, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43B, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113W-9/L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513W/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9113G-9/L)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- Honeywell Cut-Resistant Gloves