Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF22-7113G-8/M
Zoro # G906135933
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M ( 8 )
- Size M ( 8 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # NPF22-7113G-8/M
- Zoro # G906135933
- UPC # 883940418858
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Dyneema, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Dyneema, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43B, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (33-425LY/M)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0310YB)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0913B/11XXL)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0513B/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15B/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, L, 1 PR (PF570-L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- Honeywell Cut-Resistant Gloves