Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF22-7113G-10/XL
Zoro # G706135911
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Size XL ( 10 )
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # NPF22-7113G-10/XL
- Zoro # G706135911
- UPC # 883940418872
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Dyneema, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Dyneema, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43B, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Nbr Tag, 1 x 1 In, 76-100 (40006)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Class C, Vented (60516)
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000 (1HAB2)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 050)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, M, PR (42-622BY/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, M, 1 PR (NF11HD/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD20B/9L)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7913B/6XS)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15/7S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- Honeywell Cut-Resistant Gloves